Motion
HCP207-23-TRL
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04533307
MFR #HCP207-23-TRL
Your Price$127.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04533307
MFR #HCP207-23-TRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.79/each(List $191.68)

Overview

Mfr description
HCP207-23XT MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    5.0000 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    R-Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6875 in
  • Overall Length
    6.5625 in
  • Base Width
    1.8125 in
  • Bolt Size
    1/2 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    HCP
  • Replacement Bearing
    HC207-23
  • UPC_NO
    1200106993964
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590322312
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text