Motion
985.617C
Parallel Brushed Gearmotor - Parallel Shaft, 58 :1 Ratio, 1/8 hp hp, 180 V, 31.0 rpm rpm, TENV, 30None Frame, Continuous Duty
MI ITEM #04533326
MFR #985.617C
Your Price$1,308.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed Gearmotor - Parallel Shaft, 58 :1 Ratio, 1/8 hp hp, 180 V, 31.0 rpm rpm, TENV, 30None Frame, Continuous Duty
MI ITEM #04533326
MFR #985.617C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,308.09/each(List $1,635.12)

Overview

Mfr description
M1125038.00,1/8HP,P303-30E,31RPM,
  • Performance matched for continuous duty service.
  • Precision machined in-line steel gears.
  • Lubrication is permanent semi-fluid grease, reducing possibility of leakage.
  • Output shafts have needle bearings to handle high load capacities.

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • kW
    0.10 kW
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    58 :1
  • Output RPM
    31.0 rpm
  • Full Load Torque
    220 in/lb
  • Full Load Efficiency
    60.40 %
  • Full Load Current
    0.66 A
  • Frame Size
    30None
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • Standards Met
    CE,UL Recognized,CSA
  • Enclosure Abbreviation
    TENV
  • Service Factor
    1
  • Duty Condition Type
    Continuous Duty
  • Motor Length Less Shaft
    4.91 in
  • Mounting Type
    Special
  • Overall Length C Dimension
    11.45 in
  • Drive End Bearing Size
    6000
  • Opposite Drive End Bearing Size
    6000
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reconn
  • Ambient Temperature Range
    40 °C
  • Weight
    14.00 lbs
  • 2D Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720091043
  • UPC_NO
    691720091043
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text