Motion
SC0228LLB/L625

NTN
SC0228LLB/L625

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04533350
MFR #SC0228LLB/L625
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0228LLB/L625

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #04533350
MFR #SC0228LLB/L625

Mfr description
SC0228LLB BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.4375 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    SC0228LLB BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The SC0228LLB/L625 is a 0.6250 in bore radial/deep groove ball bearing with 1.3750 in OD, 0.4375 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    SC0228LLB/L625
  • Manufacturer Upc Number
    4547359497557
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)