Motion
375655-4
375655-4 Hydraulic Vane Pump -
MI ITEM #04533365
MFR #375655-4
List Price$1,291.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375655-4 Hydraulic Vane Pump -
MI ITEM #04533365
MFR #375655-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.99/each for your price

Overview

Mfr description
V10 1P1P1D20 HYD PUMP

Specifications

  • Vane Pump Type
    Single
  • Series
    V10
  • Displacement
    53.7 cm³/r
  • Inlet Port Size
    1 in NPT
  • Outlet Port Size
    1/2 in NPT
  • Maximum Flow Rate
    3.6 gpm
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    4800 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    90° Clockwise
  • Max Operating Temperature
    130 °F, 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text