Motion
SFT-206TM

SEALMASTER
SFT-206TM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
Mi Item #04533742
MFR #SFT-206TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-206TM

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
Mi Item #04533742
MFR #SFT-206TM

Mfr description
SFT-206TM
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    116.70 mm
  • Bolt Size
    M12 mm
  • Bore Diameter  
    30 mm
  • Housing Width
    29.80 mm
  • Inner Ring Width
    39.70 mm
  • Length Through Bore
    39.70 mm
  • Overall Length Diameter  
    141.3 mm
  • Overall Width
    82.6 mm
  • Weight
    2.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SFT-206TM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461253199
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5206TM
  • Seal Type
    Felt Labyrinth Seal
  • Series
    SFT
  • Type Of Bearing
    Ball
  • UPC_NO
    662461253199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)