Motion
4533781

PEER CHAIN
4533781

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04533781
MFR #4533781
Price$112.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4533781

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04533781
MFR #4533781

Mfr description
100 RIV X 10 FT ST EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.53/each

Specifications

Dimensions

  • Chain Overall Width
    0.750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Plate Height
    1.165 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    25353 lbs
  • Weight
    3.15 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    24585
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)