Motion
100SSOL
304 Stainless Steel Material
MI ITEM #04533782
MFR #100SSOL
Your Price$68.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
MI ITEM #04533782
MFR #100SSOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.50/each(List $78.78)

Overview

Mfr description
100 304SS OFFSET LINK

Specifications

  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text