Motion
23056KEMBW507C08C4

TIMKEN
23056KEMBW507C08C4

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #04533925
MFR #23056KEMBW507C08C4
Price$12,612.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23056KEMBW507C08C4

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #04533925
MFR #23056KEMBW507C08C4

Mfr description
23056KYMBW507C08C4
  • (W507) Bearing inspected to certain quality control requirements
  • Standard lubrication holes in and groove in outer ring
  • Tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,612.45/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Precision Rating
    Not Rated
  • Weight
    108.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796176676
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796176676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)