Specifications
Dimensions
- Actual Thread Size9/16 – 18 SAE
- Body Size1/2 in
- Force-to-Connect47.8 lbs
Details
- ApplicationHydraulic
- Body MaterialSteel
- Burst Pressure20305 psi
- Coupling ComponentPlug
- Description Keyword3/8 in ORB - 90° , 9/16 – 18 SAE Male Thread
- Flow Rate29.06 gpm
- Hose Connection TypeMale ORB - 90°
- Industry/ApplicationAgriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
- Seal MaterialBuna-N & Polyurethane
- Spillage0.00030 fl oz (US)
- Standard InterchangeISO 16028
- Thread Hose I.D. Tube O.D.3/8 in
- Working Pressure5075 psi
- Working Pressure Range5001 to 6000 psi
Overview
Mfr description
FFI12-61/3/8 SM