Motion
B07-202AGC
1/4 Carded Mini Filter-Reg w/ GC620 Gauge
MI ITEM #04534050
MFR #B07-202AGC
Price$193.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Carded Mini Filter-Reg w/ GC620 Gauge
MI ITEM #04534050
MFR #B07-202AGC

Mfr description
B07-202-AGC 1/4 FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.78/each

Specifications

Dimensions

  • Weight
    0.65 lbs

Details

  • Accessories
    Pressure Gauge
  • Adjuster Type
    Push to lock adjusting knob
  • Maximum Air Flow
    14 scfm
  • Maximum Operating Pressure
    150 psi
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)