Motion
N2500-9T 2-1/2IN HX POM

REXNORD INC
N2500-9T 2-1/2IN HX POM

Rexnord Solid Molded - Molded Non-Split Sprocket, 9 Teeth, 2.5 in Bore Dia., 8.7710 in Pitch Dia., Acetal Material
Mi Item #04534153
MFR #N2500-9T 2-1/2IN HX POM
Price$237.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N2500-9T 2-1/2IN HX POM

Rexnord Solid Molded - Molded Non-Split Sprocket, 9 Teeth, 2.5 in Bore Dia., 8.7710 in Pitch Dia., Acetal Material
Mi Item #04534153
MFR #N2500-9T 2-1/2IN HX POM

Mfr description
N2500-9T 2-1/2 HEX
  • 2500 Series Molded Non-Split Sprocket With 9 Teeth And a 2-1/2 Inch Hex Shaft-Ready Bore Molded In Acetal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.22/each

Specifications

Dimensions

  • Bore Diameter
    2.5 in
  • Length Through Bore
    2 in
  • Maximum Bore
    3 in
  • Pitch Diameter  
    8.7710 in
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Material
    Acetal
  • Number Of Teeth  
    9
  • Sprocket Material
    Acetal
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    698210837143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)