Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 200-SRB-CLE

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04534252
MFR #P2B 200-SRB-CLE

Mfr description
P2B 200-SRB-CLE REPL SYR 2 N-118
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    52.4 mm
  • Bolt Center To Center Length
    174.625 mm
  • Bore Diameter
    2 in
  • Overall Length
    212.73 mm
  • Weight
    9.26 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    104 kN
  • Radial Static Load Capacity
    108 kN
  • Replacement Bearing
    YAT 211-200
  • Series
    SYR
  • Standards Met
    ISO
  • UPC_NO
    7316579141345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)