Motion
15548
Hex Key - 24 mm Hex Size, Short L Shape, 9-1/4 in Blade Length, Alloy Steel
MI ITEM #04534301
MFR #15548
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 24 mm Hex Size, Short L Shape, 9-1/4 in Blade Length, Alloy Steel
MI ITEM #04534301
MFR #15548

Mfr description
15548 HEX KEY 24 METRIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    9-1/4 in
  • Hex Size  
    24 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)