Motion
LFR-1/4-D-7-MINI

FESTO CORPORATION
LFR-1/4-D-7-MINI

162703 LFR-1/4-D-7-MINI FILTER/REGULATOR
MI ITEM #04534305
MFR #LFR-1/4-D-7-MINI
Price$192.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-1/4-D-7-MINI

162703 LFR-1/4-D-7-MINI FILTER/REGULATOR
MI ITEM #04534305
MFR #LFR-1/4-D-7-MINI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$192.90/each

Specifications

Dimensions

  • Weight
    1.014 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge, Threaded Bolt, Regulator Lock, Hex Nut
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    52.97 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed air, Inert gas
  • Fluid Type
    Compressed air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Knob Type
    Round
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    52.97 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Port Gender
    Female
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
162703 LFR-1/4-D-7-MINI FILTER/REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought