Motion
415TAP-HB

BROWNING
415TAP-HB

PK9108 Speed Reducer Torque Arm - 415 Reducer Size
MI ITEM #04534348
MFR #415TAP-HB
Price$4,082.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415TAP-HB

PK9108 Speed Reducer Torque Arm - 415 Reducer Size
MI ITEM #04534348
MFR #415TAP-HB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,082.17/each

Specifications

Dimensions

  • Bolt Size
    0.7500 in
  • Manufacturer Reducer Size
    415
  • Weight
    71.00 lbs

Details

  • Accessory Type
    Torque Arm Kit (SMTP)
  • Arm Component Type
    Torque Arm
  • CAD Drawing
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584775
  • Reducer Type
    415SMTPB

Overview

Mfr description
415TAP-HB TORQUE ARM KIT SHAFT MNT REDUC
  • Single Taper Bushing: Exclusive single TorqTaper Bushing installs from driving side of the unit for easy on - easy off mounting
  • Standard Bearings
  • Commercially available Tapered Roller Bearings provide maximum overhung load capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought