Motion
415TBP407B

BROWNING
415TBP407B

PK9023 Speed Reducer Replacement Part - 415 Reducer Size
MI ITEM #04534349
MFR #415TBP407B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415TBP407B

PK9023 Speed Reducer Replacement Part - 415 Reducer Size
MI ITEM #04534349
MFR #415TBP407B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
415TBP407B SHAFT MNT REDUCER BUSHING [PK
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Specifications

  • Product Types
    TorgTaper Plus Bushing Kit
  • Manufacturer Reducer Size
    415
  • Bore Diameter
    2.3750 in
  • Bushing Bore Diameter
    2.3750 in
  • Bushing Type
    Tapered Bushing
  • Manufacturer Catalog Number
    415TBP407B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584836
  • CAD Drawing
  • Weight
    39.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text