Motion
IPBECO-15-70MM

DODGE
IPBECO-15-70MM

Bearing End Caps & Cover - 70 mm Compatible Bore
Mi Item #04534428
MFR #IPBECO-15-70MM
Price$346.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
IPBECO-15-70MM

Bearing End Caps & Cover - 70 mm Compatible Bore
Mi Item #04534428
MFR #IPBECO-15-70MM

Mfr description
IPBECO-15-70MM 070628 OPEN SEALED CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.01/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Compatible Bore Diameter  
    70 mm

Details

  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)