Specifications
Dimensions
- Weight2.42 lbs
Details
- Accessory TypeSprocket
- Chain Number60
- For Use With35TT
- Manufacturer Catalog Number096159
- Manufacturer Upc Number782475263783
- Number Of Teeth23
- UPC_NO782475263783
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)