Motion
4 1/2F FHUB FB

KOP-FLEX
4 1/2F FHUB FB

2283463 Gear Hubs - 4-1/2, 0.5000 to 4.7500 in
Mi Item #04534798
MFR #4 1/2F FHUB FB
Price$3,610.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F FHUB FB

2283463 Gear Hubs - 4-1/2, 0.5000 to 4.7500 in
Mi Item #04534798
MFR #4 1/2F FHUB FB

Mfr description
4 1/2F FHUB FB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,610.08/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 to 4.7500 in
  • Coupling Size Code
    4-1/2
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    5.3125 in

Details

  • Manufacturer Upc Number
    662384145212
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)