Motion
1 1/2H SB FF FB

KOP-FLEX
1 1/2H SB FF FB

2275113 Complete Gear Coupling - Cplg Size 1-1/2, Finished w/ Keyway, Shrouded Bolt, Full Flex, 6.0000 in OD, 3.5625 in Length
MI ITEM #04534804
MFR #1 1/2H SB FF FB
Price$3,338.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2H SB FF FB

2275113 Complete Gear Coupling - Cplg Size 1-1/2, Finished w/ Keyway, Shrouded Bolt, Full Flex, 6.0000 in OD, 3.5625 in Length
MI ITEM #04534804
MFR #1 1/2H SB FF FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,338.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Coupling Overall Length
    3.5625 in
  • Coupling Size Code
    1-1/2
  • Hub Diameter
    3.1250 in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1.9375 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore Diameter  
    2.2500 in
  • Min Bore Diameter  
    0.5310 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    3.5625 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Weight
    17.50 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Finished
  • Design Features
    Shrouded Bolt / Full Flex / Finish Bored Coupling
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    27 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2H SB FF FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384146516
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    34000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    17000 in

Overview

Mfr description
1 1/2H SB FF FB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought