Motion
MZEU 12

MORSE
MZEU 12

2663003 One Way Cam Clutch - MZEU Series, 12 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 44.2537 ft-lbs, Operation Mode: Overrunning, Indexing
MI ITEM #04534825
MFR #MZEU 12
Price$9,315.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MZEU 12

2663003 One Way Cam Clutch - MZEU Series, 12 mm Bore Diameter, 62 mm Overall Diameter, Torque Capacity 44.2537 ft-lbs, Operation Mode: Overrunning, Indexing
MI ITEM #04534825
MFR #MZEU 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,315.99/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Keyway Size
    4 x 1.8 mm
  • Overall Diameter
    62 mm
  • Overall Width
    42 mm
  • Weight
    1.05 lbs

Details

  • Drag Torque
    0.1475 ft-lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2663003
  • Manufacturer Upc Number
    662288930068
  • Mode of Operation
    Indexing, Overrunning
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    1000 rpm
  • Series
    MZEU
  • Torque Capacity
    44.2537 ft-lbs
  • UPC_NO
    662288930068

Overview

Mfr description
MZEU12 CLUTCH [2663003]
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index clutches in the industry
  • MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunning and middle speed backstopping
  • This one way sprag CAM clutch has tapped holes to mount accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought