Motion
1590517000

SEALMASTER
1590517000

1590517000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Self Lubricating
MI ITEM #04534835
MFR #1590517000
List Price$283.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1590517000

1590517000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24 in, Self Lubricating
MI ITEM #04534835
MFR #1590517000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.21/each for your price

Overview

Mfr description
CFFL 5TY ROD END [1590517000]

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    TEFLON
  • Radial Static Load Capacity
    2080 lbf
  • Operating Temperature Range
    Max 250°
  • Head Diameter
    0.8750 in
  • Lubrication
    Self Lubricating
  • Head Width
    .3440 in
  • Series
    CFF
  • Manufacturer Catalog Number
    1590517000
  • UPC_NO
    662288721543
  • CAD Drawing
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text