Overview
Mfr description
TU7BC-9 STAINLESS STEEL WIDE SLOT TAKE-U
Specifications
- Frame TypeWide Slot
- Travel
- Bolt Center To Center Length12.5000 in
- Overall Length
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data