Motion
Z663
DC Motors - Direct Current DC Motor, Brushed, 24 V, 1800 rpm rpm, Totally Enclosed Non Ventilated, S56C Frame
Mi Item #04535011
MFR #Z663
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Direct Current DC Motor, Brushed, 24 V, 1800 rpm rpm, Totally Enclosed Non Ventilated, S56C Frame
Mi Item #04535011
MFR #Z663

Mfr description
1/3HP 1800RPM Z663 TENV 24DCV 56C 0PH
  • NEMA C-Face with removable base Class H insulation Easy brush access with unique brush holder design Oversized brushes for extra long life High starting torque Not tach adaptable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Overall Length
    4.47 in
  • Motor Length Less Shaft
    4.47 in
  • NEMA / IEC Frame Size
    S56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.77 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    23.00 lb

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1800 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    13.5 A
  • Data Source URL
  • DC Armature Voltage
    24 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    70.3 %
  • Enclosure Type
    Totally Enclosed Non Ventilated
  • Full Load Efficiency
    70.30 %
  • Insulation Class
    H
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    Z663
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856026071
  • Max Ambient Temperature
    40
  • Maximum Speed
    1800 rpm
  • Motor Family
    Direct Current DC Motor
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    0.33 HP/0.25 kW
  • Rotation
    Reversible
  • Shaft Rotation
    Reversible
  • Standards Met
    UL Recognized,CSA
  • Thermal Protection
    None
  • UL Approvals
    Recognized
  • UPC_NO
    722856026071
  • Voltage
    24 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)