Motion
MY3B16-400HL
MY3 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #04535012
MFR #MY3B16-400HL
Price$356.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #04535012
MFR #MY3B16-400HL

Mfr description
MY3B16-400HL RODLESS CYLINDER
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15~0.20 MPa (22~29 psi)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    27 mm
  • Overall Length
    522 mm
  • Overall Width
    43 mm
  • Port Size
    M5x0.8
  • Stroke  
    400 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. It is available with rubber bumpers, air cushions or external shock absorbers as well as a stroke adjuster unit.
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Option
    Low Profile
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Cylinder Suffix
    HL
  • Guide Type
    Basic Guide - Standard
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    29 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Mounting Type
    Plain
  • Operating Pressure Range
    29 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Options Included
    Air Cushion, Auto Switch Capable, Stroke Adjusting Unit (Hl)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    174 psi
  • Seal Kit
    MY3B16-PS
  • Series
    MY3
  • Stroke Adjuster Type
    HL = (Left: with High Load Shock Absorber + Adjusting Bolt), (Right: with Low Load Shock Absorber + Adjusting Bolt)
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)