Motion
RS12B-2LOTRB

TSUBAKI (UST)
RS12B-2LOTRB

Roller Chain - British Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04535071
MFR #RS12B-2LOTRB
Price$31.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2LOTRB

Roller Chain - British Standard Series, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04535071
MFR #RS12B-2LOTRB

Mfr description
RS12B-2 LOTUS RIV. 10 FT. LENGTHS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.84/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.68 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    12B / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    097039673633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)