Motion
ISE80-N02-V-A

SMC CORP OF AMERICA
ISE80-N02-V-A

ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #04535092
MFR #ISE80-N02-V-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE80-N02-V-A

ISE80(H), Digital High Pressure, 1 Screen, 2 Output + Analog, IP65
MI ITEM #04535092
MFR #ISE80-N02-V-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.20 lbs

Overview

Mfr description
ISE80-N02-V-A 2-COLOR DIGITAL PRESS
  • Pressure sensing for air and liquid non-corrosive to 630 and 304 SST, up to 2 MPa
  • 3 setting modes: 3-step, simple, function selection
  • 5 pressure units: MPa, kPa, kgf/cm2, bar, psi
  • 2 switch outputs (NPN, or PNP) plus 1 analog output (V or mA)
  • Port sizes: 1/4 Rc, NPT or G (with M5 female); 1/8 Rc (male), 1/4 URJ or 1/4 TSJ
  • Bracket or panel mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought