Motion
MKB32TN-20RZ
MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #04535095
MFR #MKB32TN-20RZ
Price$229.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 32 mm Bore Size
Mi Item #04535095
MFR #MKB32TN-20RZ

Mfr description
MKB32TN-20RZ CYLINDER, ROTARY CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.49/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in
  • Overall Body Height
    49.5 mm
  • Overall Body Length
    168.5 mm
  • Overall Body Width
    49.5 mm
  • Port Size
    1/8 NPT
  • Rod Size / Thread
    Female Thread
  • Stroke
    20 mm

Details

  • Actuation
    Rotary
  • Arm Opening Angles
    90 °
  • Auto-Switch
    Yes
  • Body Option
    Standard (Female Thread)
  • Body Options
    Standard
  • Bracket 1
    Through Holes
  • Clamp Force At 0.5Mpa
    300 N
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Rotary Actuator
  • Cylinder Suffix
    TN-20RZ
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Thread
    Female Thread
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Rotary Direction
    Clockwise
  • Series
    MK
  • Special Applications
    Welding
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)