Motion
C 3056K

SKF
C 3056K

Toroidal Roller Bearing - 280 mm Bore, 420 mm OD, 106 mm Width, Tapered 1:12, Open
MI ITEM #04535112
MFR #C 3056K
Your Price$22,497.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 3056K

Toroidal Roller Bearing - 280 mm Bore, 420 mm OD, 106 mm Width, Tapered 1:12, Open
MI ITEM #04535112
MFR #C 3056K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,497.73/each(List $28,122.16)

Overview

Mfr description
C 3056K CARB

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    280 mm
  • Outside Diameter
    420 mm
  • Overall Width
    106 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    1600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    4 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571388540
  • UPC_NO
    7316571388540
  • Product Type
    Toroidal Roller Bearings
  • Weight
    117.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text