Specifications
Dimensions
- Corner Radius0.8 mm
- Included Angle55 °
- Inscribed Circle12.7 mm
- Length15.5 mm
- Relief Angle0 °
- Thickness4.76 mm
Details
- ApplicationTurning
- ChipbreakerGN
- Cutting DirectionRight Hand Cut
- Finish CoatingTiN/Al2O3/TiCN
- Full Insert Style CodeDNMG 150408
- Insert StyleDNMG
- Manufacturer GradeIC8250
- MaterialCarbide
- SeriesISOTURN
- ShapeDiamond
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)