Motion
EBM3157T
General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, ODP Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04535125
MFR #EBM3157T
Price$3,461.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Brake Motor - 2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 145T Frame, ODP Enclosure, 60 Hz, 1755 rpm Base, Continuous Duty
Mi Item #04535125
MFR #EBM3157T

Mfr description
EBM3157T ODP 230/460 145T 2HP 1800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,461.47/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    16.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    50 lbs

Details

  • Additional Details
    Spring-set brake. Power off operation manual release. Resets automatically. Brakes internally connected to motor on 215T and smaller. Super-E motors are 1.15 service factor and suitable for inverter use.
  • Amps @ Voltage
    5.8 A @ 230 V; 5.8 A @ 208 V; 2.9 A @ 460 V
  • Applications
    Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
  • Base RPM
    1755 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.90 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Brake Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Brake Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic/Manual OFF
  • Type Of Bearing
    0
  • UPC_NO
    781568604045
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)