Motion
FB250URX1-7/8

HUB CITY INC
FB250URX1-7/8

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04535130
MFR #FB250URX1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
FB250URX1-7/8

Flange-Mount Ball Bearing Unit - 1-7/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04535130
MFR #FB250URX1-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB250UR X 1-7/8 4-BOLT FLANGE
  • Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Length
    6.1
  • Width
    6.2
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • Bearing Material
    52100 Bearing Steel
  • Operating Temperature Range
    200 °F
  • Finish Coating
    Gray Paint
  • Max Rpm
    2500 rpm
  • Series
    FB250UR
  • Application
    General Industrial
  • Bearing Style
    Flange Block
  • Misalignment Angle
    1-1/2 °
  • Cage Material
    Nylon
  • Lubrication
    Grease
  • Insert Bearing Type
    Setscrew Lock - Narrow Inner Race
  • Insert Material
    52100 Bearing Steel
  • Lubricant
    #2 Lithium
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798362199
  • Weight
    6.2
  • Height
    2.5
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text