Motion
HMF2-5K-B5-B7

BOSTON GEAR
HMF2-5K-B5-B7

Size 2 Helical Multiplier, 5:1 ratio, 56C-140TC
MI ITEM #04535137
MFR #HMF2-5K-B5-B7
Price$1,449.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-5K-B5-B7

Size 2 Helical Multiplier, 5:1 ratio, 56C-140TC
MI ITEM #04535137
MFR #HMF2-5K-B5-B7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,449.28/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    2
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    884 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    5.070 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    375 lb
  • Reduction
    Double
  • UPC_NO
    884107120829

Overview

Mfr description
HMF2-5-K-B5-B7 REDUCER #F05023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought