Motion
3204-BD-TVH

FAG (SCHAEFFLER)
3204-BD-TVH

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04535224
MFR #3204-BD-TVH
Price$96.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3204-BD-TVH

Double Row Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #04535224
MFR #3204-BD-TVH

Mfr description
3204-BD-XL-TVH
  • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages
  • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent
  • Available in open and sealed designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.18/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    3/4 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3204-BD-XL-TVH
  • Features & Benefits
    • Solid inner and outer rings and ball and cage assemblies with polyamide or sheet steel cages • Construction is similar to a pair of single row angular contact ball bearings in an O arrangement but they are narrower to a certain extent • Available in open and sealed designs • Due to the manufacturing processes used, open bearings can have turned recesses in the outer ring for seals or shields • Sealed bearings are maintenance-free and therefore allow particularly economical bearing arrangements • Due to the raceway geometry and the two rows of balls, the bearing can support forces in both radial and axial directions and are therefore particularly suitable for use in pumps and agricultural machinery • Used in applications including conveying equipment, packaging equipment, elevators and compressors • The angular adjustment facility of angular contact ball bearings is very limited and, therefore the adjustment angle should not exceed two • Bearings of X-life quality have improved running accuracy and optimized surfaces which gives a significant increase in the fatigue limit load of the bearings • In terms of the expanded adjusted rating life, values up to 50% are achieved • In certain applications, this means that a smaller bearing arrangement can be designed • Lower noise levels, reduced friction, improved sealing and higher cost-effectiveness • Angular contact ball bearings with cages made from glass fibre reinforced polyamide have the suffix TVH • Polymide cages were optimized on the basis of objectives similar to those for the steel cages: higher rigidity, better grease distribution, reduced energy consumption and thus lower generation of heat and noise, allowing higher speeds as well as a longer grease and bearing operating life
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    16100 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    20800 N
  • Radial Static Load Capacity
    13200 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-3
  • UPC_NO
    4012802474701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)