Motion
21306-E1-TVPB-C3

FAG (SCHAEFFLER)
21306-E1-TVPB-C3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C3
MI ITEM #04535230
MFR #21306-E1-TVPB-C3
Price$318.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
21306-E1-TVPB-C3

Spherical Roller Bearing - 30 mm ID, 72 mm OD, 19 mm Width, Straight Bore, Open, C3
MI ITEM #04535230
MFR #21306-E1-TVPB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.18/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    213
  • UPC_NO
    4026677808141

Overview

Mfr description
21306-E1-XL-TVPB-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought