Motion
22206-E1-K
Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04535231
MFR #22206-E1-K
Price$222.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 30 mm ID, 62 mm OD, 20 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #04535231
MFR #22206-E1-K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$222.05/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    4026677804563

Overview

Mfr description
22206-E1-XL-K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought