Motion
24024-E1-C3

FAG (SCHAEFFLER)
24024-E1-C3

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #04535235
MFR #24024-E1-C3
Price$1,874.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24024-E1-C3

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #04535235
MFR #24024-E1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,874.86/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4012802289039

Overview

Mfr description
24024-BE-XL-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought