Motion
29332-E1
Spherical Roller Thrust Bearing - 160 mm Bore, 270 mm OD, 67 mm Width
Mi Item #04535240
MFR #29332-E1
Price$7,375.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 160 mm Bore, 270 mm OD, 67 mm Width
Mi Item #04535240
MFR #29332-E1

Mfr description
29332-E1-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,375.40/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Not Rated
  • Weight
    30.203 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    274280.576 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    1220000 N
  • Series
    293
  • Static Load Capacity
    798111.511 lbf
  • UPC_NO
    4012802189964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)