Motion
29432-E1
Spherical Roller Thrust Bearing - 160 mm Bore, 320 mm OD, 95 mm Width
MI ITEM #04535243
MFR #29432-E1
Price$12,824.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 160 mm Bore, 320 mm OD, 95 mm Width
MI ITEM #04535243
MFR #29432-E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,824.91/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    95 mm
  • Precision Rating
    Not Rated
  • Weight
    82.673 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Dynamic Load Capacity
    503597.122 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2130 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    2240000 N
  • Series
    294
  • Static Load Capacity
    1348920.863 lbf
  • UPC_NO
    4012802190601

Overview

Mfr description
29432-E1-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought