Motion
61868MA.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 420 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04535259
MFR #61868MA.C3
List Price$16,450.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 340 mm ID, 420 mm OD, 38 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04535259
MFR #61868MA.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,450.12/each for your price

Overview

Mfr description
61868-MA-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.1 mm
  • Max Rpm
    2600 rpm
  • Standards Met
    DIN 625-1
  • Series
    618
  • Radial Dynamic Load Capacity
    165000 N
  • Radial Static Load Capacity
    220000 N
  • Manufacturer Catalog Number
    61868MA.C3
  • Manufacturer Upc Number
    4012801540353
  • UPC_NO
    4012801540353
  • Description
    61868-MA-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Radial/Deep Groove Ball Bearing with 340 mm bore, open type, 420 mm outside diameter, and 38 mm width fit for larger radial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text