Motion
S6000-2RSR-HLC B

FAG (SCHAEFFLER)
S6000-2RSR-HLC B

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535294
MFR #S6000-2RSR-HLC B
Price$78.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6000-2RSR-HLC B

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535294
MFR #S6000-2RSR-HLC B

Mfr description
S6000-2RSR STAINLESS STEEL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.85/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6000-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This S6000-2RSR-HLC B Radial/Deep Groove Ball Bearing has 10 mm bore diameter, straight bore, double sealed closure, 26 mm outside diameter, and 8 mm width.
  • Manufacturer Catalog Number
    S6000-2RSR-HLC B
  • Max Rpm
    19000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3850 N
  • Radial Static Load Capacity
    1570 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802228335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)