Motion
S6001-2RSR-HLC

FAG (SCHAEFFLER)
S6001-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535295
MFR #S6001-2RSR-HLC
Price$124.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6001-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535295
MFR #S6001-2RSR-HLC

Mfr description
S6001-2RSR STAINLESS STEEL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.29/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6001-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing includes 12 mm bore diameter, double sealed, 28 mm outside diameter, and 8 mm overall width for light-duty applications.
  • Manufacturer Catalog Number
    S6001-2RSR-HLC
  • Max Rpm
    18000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4340 N
  • Radial Static Load Capacity
    1910 N
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    S60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802228328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)