Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter22 mm
- Overall Width7 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionS608-2RSR STAINLESS STEEL BALL BRG
- Long DescriptionRadial/Deep Groove Ball Bearing with 8 mm bore, double sealed, 22 mm outside diameter, and 7 mm width for compact radial uses.
- Manufacturer Catalog NumberS608-2RSR-HLC
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4012802511413
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)