Specifications
Dimensions
- Bore Diameter17 mm
- Fillet Radius0.6 mm
- Outside Diameter40 mm
- Overall Width12 mm
- Precision RatingNot Rated
Details
- Bore TypeStraight
- Closure TypeOpen
- DescriptionS6203 STAINLESS STEEL BALL BRG
- Finish CoatingUncoated
- Long DescriptionRadial/Deep Groove Ball Bearing with 17 mm bore, open closure, 40 mm outside diameter, and 12 mm width for compact radial applications.
- Manufacturer Catalog NumberS6203-HLC
- Max Rpm26500 rpm
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity8130 N
- Radial Static Load Capacity3850 N
- Resistance FeaturesCorrosion Resistant
- Seal TypeOpen
- SeriesS62
- Snap Ring IncludedWithout Snap Ring
- Standards MetDIN 625-1
- UPC_NO4012802228014
Overview
Mfr description
S6203 STAINLESS STEEL BALL BRG