Motion
S6302-2RSR-HLC

FAG (SCHAEFFLER)
S6302-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535300
MFR #S6302-2RSR-HLC
Price$288.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6302-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535300
MFR #S6302-2RSR-HLC

Mfr description
S6302-2RSR STAINLESS STEEL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6302-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    The S6302-2RSR-HLC is a radial deep groove ball bearing with a 15mm straight bore, double sealed, and 42mm OD, perfect for precision applications.
  • Manufacturer Catalog Number
    S6302-2RSR-HLC
  • Max Rpm
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9710 N
  • Radial Static Load Capacity
    4370 N
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    S63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802227840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)