Motion
S6304-2RSR-HLC

FAG (SCHAEFFLER)
S6304-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04535301
MFR #S6304-2RSR-HLC
Price$223.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6304-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04535301
MFR #S6304-2RSR-HLC

Mfr description
S6304-2RSR STAINLESS STEEL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6304-2RSR STAINLESS STEEL BALL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial/Deep Groove Ball Bearing features 20 mm bore, double sealed, 52 mm outside diameter, and 15 mm width for precision radial uses.
  • Manufacturer Catalog Number
    S6304-2RSR-HLC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13490 N
  • Radial Static Load Capacity
    6310 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802227796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)