Motion
S6308-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535303
MFR #S6308-2RSR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #04535303
MFR #S6308-2RSR

Mfr description
S6308-2RSR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6308-2RSR BEARING
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 40 mm bore diameter, double sealed closure, 90 mm outside diameter, and 23 mm overall width.
  • Manufacturer Catalog Number
    S6308-2RSR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    42500 N
  • Radial Static Load Capacity
    25000 N
  • Resistance Features
    Corrosion Resistant
  • Series
    S63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801616034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)