Motion
H3036
Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180x3 Thread Size
Mi Item #04535307
MFR #H3036
Price$2,590.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 160 mm Bore Dia., 109 mm Overall Length, M180x3 Thread Size
Mi Item #04535307
MFR #H3036

Mfr description
H3036
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,590.04/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Lock Nut Outside Diameter
    8-1/4 in
  • Overall Length  
    109 mm
  • Overall Width
    109 mm
  • Thread Size  
    M180x3

Details

  • Compatible Bearing Number
    23036
  • Includes
    Lock Washer (MBL36)
  • Lock Nut Number
    KML36
  • Lock Washer Number
    MBL36
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801216883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)