Motion
493050030M

FENNER DRIVES
493050030M

Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #04535448
MFR #493050030M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
493050030M

Classical - V Belting - C/22 Section, Number of Sections: 1, Super Grip Top Type, 100 ft Length
MI ITEM #04535448
MFR #493050030M

Mfr description
493050030M IVORY 85 SGT PU C/22
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belting Length
    100 ft
  • Minimum Pulley Diameter
    5.28 in
  • Overall Height
    0.7200 in
  • Overall Length
    100 ft
  • Weight
    22.700 lbs

Details

  • Belt Category
    Classical - V Belting
  • Belt Profile
    V-SGT
  • Color
    Ivory
  • Construction Type
    Super Grip Top
  • Durometer
    85
  • Manufacturer Catalog Number
    493050030M
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    C/22
  • Standards Met
    RoHS 2002/95/EC
  • Trade Number
    C/22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)