Motion
SB-16E
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Maintenance Free/Self-Lubricating
MI ITEM #04535811
MFR #SB-16E
Your Price$1,820.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, Maintenance Free/Self-Lubricating
MI ITEM #04535811
MFR #SB-16E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,820.31/each(List $2,057.19)

Overview

Mfr description
SB-16ET SS MALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Stainless Steel
  • Ball Material
    Chrome-Plated Stainless Steel
  • Race Material
    Stainless Steel
  • Head Diameter
    2.7500 in
  • Head Width
    1 in
  • Standards Met
    AMS-5630, AMS-5643
  • UPC_NO
    190029050244
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text